• The item cannot be ordered due to missing prices.

Four-way ratchet ring spanner “4 in 1” 9-15

Article no.: 614848 9-15

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 1 9 mm
    Width across flats 2 11 mm
    Width across flats 3 14 mm
    Width across flats 4 15 mm
    overall length L 180 mm
    maximum ring ⌀ D1 23 mm
    maximum ring ⌀ D2 30 mm
    maximum ring height h1 14 mm
    maximum ring height h2 16 mm
    No. of teeth 72
    Working arc 5 degrees
    Material Chrome vanadium steel
    Surface matt chrome-plated
    Width across flats metric
    Ratchet reversible yes
    Type of product Spanner

    Identification numbers & Classifications

    Article number 614848 9-15
    EAN / GTIN 4045197727084
    Manufacturer number 614848 9-15

    Description

    Version:

    With particularly free-running sturdy ratchet at each end − reversible for left and right hand tightening. The 2 ends have different widths across flats.
    Extremely small working arc of 5°.

    Material:

    Chrome vanadium steel, matt chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart