• The item cannot be ordered due to missing prices.

Open ended spanner/ratchet ring spanner set, in a wallet, Number of keys: 4

Article no.: 614815 4

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 4
No. of teeth 72
Working arc 5 degrees
Material Chromium vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanners

Identification numbers & Classifications

Article number 614815 4
EAN / GTIN 4062406649685
Manufacturer number 614815 4

Description

Version:

With particularly free-running sturdy ratchet at each end − reversible for left and right hand tightening. The 2 ends have different widths across flats.
Extremely small working arc of 5°.
In a handy textile tool roll.

Material:

Chrome vanadium steel, matt chrome-plated.

Supplied with:

1 each spanner No. 614805 in sizes 10; 13; 17; 19.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart