{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 5 | |
Width across flats | 8 mm; 10 mm; 13 mm; 16 mm; 17 mm | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Packaging | Tool roll | |
Width across flats | metric | |
with swivel head | yes | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614814 5 | |
EAN / GTIN | 4045197160485 | |
Manufacturer number | 614814 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner set, in a tool wallet with swivel head 5 |
|||||
Number of keys | 5 | 5 | 5 | 5 | 5 |
Working arc | 5 | 5 | 5 | 5 | 5 |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ratchet reversible | no | no | yes | yes | no |
Width across flats | metric | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Spanner | Spanner | Spanner | Spanners | Spanner |