• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner 18 mm

Article no.: 614805 18

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 18 mm
    Spanner length L 223 mm
    Jaw width b 38.4 mm
    Jaw height h1 7.4 mm
    Ring thickness h2 10.8 mm
    Ring ⌀ D 33.4 mm
    No. of teeth 72
    Working arc 5 degrees
    Material Chromium vanadium steel
    Surface matt chrome-plated
    Width across flats metric
    Type of product Spanners

    Identification numbers & Classifications

    Article number 614805 18
    EAN / GTIN 4062406649616
    Manufacturer number 614805 18

    Description

    Version:

    Drop forged. Ring end with especially smooth−running, robust ring ratchet.
    Extremely small working arc of 5°.

    Material:

    Chrome vanadium steel, matt chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart