• The item cannot be ordered due to missing prices.

Combination spanner, imperial 1/4 in

Article no.: 613970 1/4

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 1/4 in
    Spanner length L 101 mm
    maximum jaw height h1 4 mm
    maximum ring height h2 max 6 mm
    Ring setting 15 degrees
    Surface chrome plated
    Width across flats imperial
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613970 1/4
    EAN / GTIN 4045197550033
    Manufacturer number 613970 1/4

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With oval shaft.

    Standard:

    DIN 3113 A / ISO 3318 / ISO 7738

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart