{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15 mm | |
Spanner length L | 190 mm | |
maximum jaw height h1 | 7 mm | |
maximum ring height h2 max | 12 mm | |
Ring setting | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613900 15 | |
EAN / GTIN | 4045197385154 | |
Manufacturer number | 613900 15 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner 15 mm |
|||
maximum jaw height h1 | 7 mm | 7 mm | 7 mm |
Surface | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 190 mm | 190 mm | 170 mm |
Width across flats | 15 mm | 15 mm | 15 mm |
Width across flats | metric | metric | metric |
maximum ring height h2 max | 12 mm | 12 mm | 12 mm |
Type of product | Spanner | Spanner | Spanner |