{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6003 Joker 5 set 1 | |
Number of keys | 5 | |
Ring setting | 15 degrees | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Measurement system metric | yes | |
Measurement system imperial | no | |
Long version | no | |
Type of product | Spanner |
Article number |
613810 5
Copy |
|
EAN / GTIN |
4013288214171
Copy |
|
Manufacturer number |
05020230001
Copy |
|
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |