{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5.5 mm | |
Spanner length L | 100 mm | |
maximum jaw height h1 | 4 mm | |
maximum ring height h2 max | 6 mm | |
Ring setting | 15 degrees | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613700 5,5 | |
Manufacturer number | 613700 5,5 |