• The item cannot be ordered due to missing prices.

Combination spanner 11 mm

Article no.: 613600 11

Offers

Set with price advantage

Product details

Technical Data

Width across flats 11 mm
Standard DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 135 mm
maximum jaw height h1 5.5 mm
maximum ring height h2 max 10 mm
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613600 11
EAN / GTIN 4062406220037
Manufacturer number 613600 11

Description

Version:

Drop-forged. With close tolerance jaw width.
With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Note:

HT-Drive – the particularly close-fitting profile.
Advantage:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner  11 mm

Combination spanner 11 mm

Manufacturing process drop forged drop forged
maximum jaw height h1 5.5 6
Width across flats 11 11
Width across flats metric metric
Material Chrome vanadium steel Chrome alloy steel
maximum ring height h2 max 10 9
Type of product Spanner Spanner

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart