{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 46 mm | |
Standard | DIN 133 | |
Spanner length L | 260 mm | |
Head thickness hmax | 22 mm | |
Jaw position | 15 degrees | |
Manufacturing process | drop forged | |
Material | Special steel | |
Type of product | Spanner |
Article number | 613400 46 | |
Manufacturer number | 613400 46 |