{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Standard | DIN 894 | |
Spanner length L | 120 mm | |
Head thickness hmax | 5.5 mm | |
Jaw position | 15 degrees | |
Manufacturing process | drop forged | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613300 11 | |
EAN / GTIN | 4045197384775 | |
Manufacturer number | 613300 11 |
This article |
Recommendations |
|
---|---|---|
Single open ended spanner 11 mm |
||
Manufacturing process | drop forged | |
Jaw position | 15 | |
Standard | DIN 894 | DIN EN IEC 60900 / VDE 0682-201 |
Surface | burnished | |
Spanner length L | 120 | 120 |
Head thickness hmax | 5.5 | 8.6 |
Type of product | Spanner | Spanner |