• The item cannot be ordered due to missing prices.

Special extension 3/8 inch

Article no.: 612950

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 3/8 in
    overall length 150 mm
    Material Chrome alloy steel
    Surface chrome-plated
    Type of product Extension

    Identification numbers & Classifications

    Article number 612950
    EAN / GTIN 4018754012879
    Manufacturer number 12250001

    Description

    Version:

    Cranked with 3/8 inch square drive. Chrome alloy steel, chrome-plated, round finish surface.

    Suitable for:

    Crowfoot wrench No. 612900 / 612920 (not No. 612920 size 12, 14 and 30 − 46).

    Note:

    For suitable drive tools see No. 635000636000.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart