{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 46 mm | |
Length L | 77.7 mm | |
Head width b | 64.2 mm | |
Head thickness h | 26 mm | |
Square drive | 1/2 in | |
Form, output drive | Open ring form | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 612920 46 | |
EAN / GTIN | 4018754102129 | |
Manufacturer number | 03190046 |