• The item cannot be ordered due to missing prices.

Small double open ended spanner 11 mm

Article no.: 612205 11

Offers

Set with price advantage

Product details

Technical Data

Width across flats 1 11 mm
Spanner length L 134 mm
maximum jaw width b1 25.5 mm
maximum jaw height h 5.8 mm
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Material Chromium vanadium steel
Surface chromium-plated over nickel
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 612205 11
EAN / GTIN 4062406260620
Manufacturer number 612205 11

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart