{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 32 mm | |
Width across flats 2 | 36 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 325 mm | |
maximum jaw width b1 | 70 mm | |
maximum jaw width b2 | 80 mm | |
maximum jaw height h | 10 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610700 32X36 | |
Manufacturer number | 610700 32X36 |