{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 24 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 250 mm | |
maximum jaw width b1 | 43 mm | |
maximum jaw width b2 | 53 mm | |
maximum jaw height h | 8 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610600 19X24 | |
EAN / GTIN | 4062406220358 | |
Manufacturer number | 610600 19X24 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double open ended spanner 19X24 mm |
|||
Jaw position 2 | 15 | 15 | 15 |
maximum jaw height h | 8 | 8 | 8 |
Standard | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Surface | matt chrome-plated | phosphated | chrome plated |
Width across flats 1 | 19 | 19 | 19 |
Width across flats 2 | 24 | 24 | 24 |
Width across flats | metric | metric | metric |