{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 3110; ISO 3318 | |
Width across flats 1 | 1/4 in | |
Width across flats 2 | 5/16 in | |
Spanner length L | 140 mm | |
maximum jaw width b1 | 16 mm | |
maximum jaw width b2 | 18 mm | |
maximum jaw height h | 4 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | imperial | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610120 1 | |
EAN / GTIN | 4018754019724 | |
Manufacturer number | 40431620 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |