{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Electro-bonded Aluminium Oxide | |
Grinding medium code | A | |
Grit | 240 | |
Specification | A240V | |
Length | 200 mm | |
Width | 50 mm | |
Height | 25 mm | |
for grinding wheel grit range | 46 − 126 µm | |
Type of product | Dressing stick |
Article number |
599840 EK240
Copy |
|
EAN / GTIN |
9003174642909
Copy |
|
Manufacturer number |
464290
Copy |
|
Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |