• The item cannot be ordered due to missing prices.

SECUR LAB laboratory cutting disc D×T×H (mm), 300×2×32, Type: 60

Article no.: 598730 60

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Cutting
  • Grinding medium code: A
  • Shape: 41N

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Cutting
Grinding media Aluminium oxide, unwoven synthetic resin bonded
Grinding medium code A
Specification A80-BM
optimised for material HSS; Steel
Shape 41N
Disc ⌀ D 300 mm
Disc thickness T 2 mm
Bore ⌀ H 32 mm
Propulsive equipment Stationary cutting machines
Type of product Cutting disc

Identification numbers & Classifications

Article number 598730 60
EAN / GTIN 9003171672268
Manufacturer number 167226

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
wet maximum
 

Description

Version:

SECUR LAB high performance laboratory cutting discs, of non-fabric, synthetic resin-bonded Aluminium Oxide for cutting off smelted steels, all kinds of powdered metallurgy steels, and all ferrous metals of various hardnesses.
Medium-hard cutting disc for material hardnesses of approx. 20 -62 HRC (250 -700 HV). Specification: A80-BM.

Application:

  • Cutting off metallurgical samples on stationary cutting grinding machines in the laboratory
  • Exclusively wet cutting, coolant lubrication is required.
  • Working speed 30 m/s, maximum 50 m/s.
  • Excessive pressure will cause the cut to wander.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart