{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Tool grinding | |
Abrasive media | Diamond | |
Grinding medium code | D | |
Grit | D64 | |
Specification | D64C50B DIAGO W-Carbide | |
Shape | 11V9 | |
Disc ⌀ D | 75 mm | |
Disc thickness T | 30 mm | |
Bore ⌀ H | 20 mm | |
Abrasive coating width W end face | 2 mm | |
Abrasive coating height X | 10 mm | |
Type of product | Tapered cup grinding wheel |
Article number | 597510 D64 | |
EAN / GTIN | 9003177213014 | |
Manufacturer number | 721301 | |
Manufacturer | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |