{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Tool grinding | |
Abrasive media | Diamond | |
Grinding medium code | D | |
Grit | D15 | |
Specification | D15C50B | |
Shape | 11A2 | |
Disc ⌀ D | 75 mm | |
Disc thickness T | 26 mm | |
Bore ⌀ H | 20 mm | |
Abrasive coating width W end face | 8 mm | |
Abrasive coating height X | 2 mm | |
Type of product | Tapered cup grinding wheel |
Article number | 597111 D15 | |
EAN / GTIN | 9003175860241 | |
Manufacturer number | 586024 | |
Manufacturer | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |