• The item cannot be ordered due to missing prices.

Precision internal cylindrical grinding wheel D×T×H (mm), 25×25×10

Article no.: 595024

Select article variation and quantity

Unit price incl. VAT
  • Grinding process: Internal cylindrical
  • Grinding medium code: A
  • Shape: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Internal cylindrical
Grinding media High-performance special aluminium oxide
Grinding medium code A
Specification 97A802I5V112 Steel universal
Shape 5
Disc ⌀ D 25 mm
Disc thickness T 25 mm
Bore ⌀ H 10 mm
Recess ⌀ P 16 mm
Recess depth F 1 10 mm
Type of product Internal cylindrical grinding wheel

Identification numbers & Classifications

Article number 595024
EAN / GTIN 9003176647384
Manufacturer number 664738

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
wet maximum
 

Description

Version:

High performance special electro-bonded Aluminium Oxide internal cylindrical grinding wheels in ceramic bonding.

Application:

General use for internal cylindrical grinding, e.g. for grinding through holes, dowel holes.

Specification:

97A802I5V112 Steel universal.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart