{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Surface grinding | |
Specification | 93A461I9AV | |
Shape | 7 | |
Disc ⌀ D | 600 mm | |
Disc thickness T | 100 mm | |
Bore ⌀ H | 304 mm | |
Recess ⌀ P | 390 mm | |
Recess depth F 1 | 15 mm | |
Recess depth G 2 | 15 mm | |
Type of product | Flat grinding wheel |
Article number | 590696 A46 | |
EAN / GTIN | 9003172052588 | |
Manufacturer number | 34291849 |