• The item cannot be ordered due to missing prices.

Hole saw, bi-metal 108 mm

Article no.: 589030 108

Select article variation and quantity

Diameter (mm) Unit price incl. VAT
  • TPI: 4.5 / 5.5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 4.5 / 5.5
Type of product Hole saw

Identification numbers & Classifications

Article number 589030 108
EAN / GTIN 082472300680
Manufacturer number 3006868L

Description

Version:

Robust unbreakable construction with variable toothing on flexible special steel body (bimetal). The reinforced stiff base is equipped with thread and drive pin holes (from ⌀ 32 mm) for secure mounting on the arbor. The high quality of the HSS teeth, the teeth geometry and the tight manufacturing tolerances guarantee the best cutting performance and tool life.
  • Variable tooth pitch 4.5 / 5.5 tpi with reinforced teeth (Tough Teeth).
  • Maximum depth of cut for all sizes
    40 mm.
  • Optimised coating reduces heat development.
  • SPEED SLOT® − Quick removal of the drill plug by stepped recesses.

Application:

On pillar drills, lathes or hand-held power drills at the appropriate speed. For cutting circular holes from thin-walled to thick-walled material with a flat or convex workpiece surface. Suitable for all materials such as steel, stainless steel, brass, copper, cast iron, light metal, wood, plasterboard and plastic panels etc. Use of lubricant will give increased tool life (metals).
Also highly suitable for thin sheet metal bodywork.

Recommendation:

The use of cutting oil such as No. 084205 size 0.25 extends the service life and permits more rapid progress through the material.

Note:

Arbors and hole saws are compatible with all commercially available bi-metal hole saws apart from Bosch SDS.
For drill heads for stone see No. 788000.
For carbide circle cutters for steel see No. 118400, 118500, 119000.

Downloads & documents

Compare with similar products

This article


Recommendations


Hole saw, bi-metal  108 mm

Hole saw, bi-metal 108 mm

recommended speed aluminium 120 min-1
recommended speed INOX 40 min-1
recommended speed steel 80 min-1
TPI 4.5 / 5.5 4 / 6
Diameter 108 mm
Type of product Hole saw Hole saw

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart