• The item cannot be ordered due to missing prices.

Hole saw, bi-metal 68 mm

Article no.: 589010 68

Select article variation and quantity

Diameter (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    TPI 4 / 6
    Diameter 68 mm
    recommended speed steel 130 min-1
    recommended speed INOX 65 min-1
    recommended speed aluminium 190 min-1
    Type of product Hole saw

    Identification numbers & Classifications

    Article number 589010 68
    EAN / GTIN 4045197158574
    Manufacturer number 589010 68

    Description

    Version:

    Robust unbreakable construction with variable toothing on flexible special steel body (bimetal). The reinforced stiff base is equipped with thread and drive pin holes (from ⌀ 32 mm) for secure mounting on the arbor. The high quality of the HSS teeth, the teeth geometry and the tight manufacturing tolerances guarantee the best cutting performance and tool life.
    • Vario toothing 4/6 tpi for low vibration.
    • Maximum depth of cut for all sizes 38 mm.
    • Precision ground teeth – very quick sawing and clean cut edges.

    Application:

    On pillar drills, lathes or hand-held power drills at the appropriate speed. For cutting circular holes from thin-walled to thick-walled material with a flat or convex workpiece surface. Suitable for all materials such as steel, stainless steel, brass, copper, cast iron, light metal, wood, plasterboard and plastic panels etc. Use of lubricant will give increased tool life (metals).

    Recommendation:

    The use of cutting oil such as No. 084205 size 0.25 extends the service life and permits more rapid progress through the material.

    Note:

    Arbors and hole saws are compatible with all commercially available bi-metal hole saws apart from Bosch SDS.
    For drill heads for stone see No. 788000.
    For carbide circle cutters for steel see No. 118400, 118500, 119000.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hole saw, bi-metal  68 mm

    Hole saw, bi-metal 68 mm

    recommended speed aluminium 190 190
    recommended speed INOX 65 65
    recommended speed steel 130 130
    TPI 4 / 6 4 / 6
    Diameter 68 68
    Type of product Hole saw Hole saw

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart