• The item cannot be ordered due to missing prices.

Sabre saw blades 9108RCT

Article no.: 588745 9108RCT

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: INOX; Cast iron
  • Sheet thickness (perforated panel): 4-12
  • Metal profile (open): < 175
  • Type of cutting: quick straight cutting (coarse)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material Carbide
Tooth pitch 3.1 mm
Blade length 229 mm
Designation 9108RCT
optimised for material INOX; Cast iron
Sheet thickness (perforated panel) 4-12 mm
Metal profile (open) < 175 mm
Type of cutting quick straight cutting (coarse)
Number of blades 1
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588745 9108RCT
EAN / GTIN 885363190335
Manufacturer number 2014224

Description

Version:

Carbide-tipped Lazer CT™ sabre saw blades guarantee high-performance cutting and long working life.

Application:

For cutting stainless steel and cast iron.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart