{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 1.8 + 2.6 mm | |
Blade length | 150 mm | |
Designation | 922VF | |
Suitability | _922VF | |
optimised for material | Wood with metal | |
Worktop thickness (wood with metal inclusions) | < 100 mm | |
Propulsive equipment | Sabre saw | |
Type of cutting | straight cutting (fine) | |
Number of blades | 5 | |
Type of product | Sabre saw blade |
Article number | 588610 922VF | |
EAN / GTIN | 4045197726896 | |
Manufacturer number | 588610 922VF |