{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 1.4 mm | |
Blade length | 150 mm | |
Bezeichnung | 922EF | |
Suitability | _922EF | |
optimised for material | Steel | |
Sheet thickness (perforated panel) | 1.5-4 mm | |
Metal profile (open) | < 100 mm | |
Propulsive equipment | Sabre saw | |
Type of cutting | straight cutting fine | |
Number of blades | 5 | |
Type of product | Sabre saw blade |
Article number |
588605 922EF
Copy |
|
EAN / GTIN |
4067263119180
Copy |
|
Manufacturer number |
588605 922EF
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |