{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 2.4-5.0 mm | |
Blade length | 132 mm | |
Designation | T345XF | |
Suitability | _T345XF | |
optimised for material | Wood with metal | |
Worktop thickness (wood with metal inclusions) | < 65 mm | |
Type of cutting | quick straight cutting (coarse) | |
Number of blades | 5 | |
Type of product | Jigsaw blade |
Article number | 588520 T345XF | |
EAN / GTIN | 3165140128025 | |
Manufacturer number | 2608634994 |