• The item cannot be ordered due to missing prices.

Jigsaw blades set T118EHM-E

Article no.: 588500 T118EHM-E

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: INOX
  • Sheet thickness (solid panel): 2-5
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material Carbide
Tooth pitch 1.4 mm
Blade length 83 mm
Designation T118EHM
Suitability _T118EHM
optimised for material INOX
Sheet thickness (solid panel) 2-5 mm
Type of cutting straight cutting (fine)
Number of blades 3
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588500 T118EHM-E
EAN / GTIN 4059952537863
Manufacturer number 2608900562

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.
Carbide teeth strip for very long service life on stainless steel.

Supplied with:

3-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart