{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | HCS | |
Tooth pitch | 2.7 mm | |
Blade length | 100 mm | |
optimised for material | wood | |
Number of blades | 5 | |
Type of product | Jigsaw blade |
Article number | 588430 T101B | |
EAN / GTIN | 4067263119166 | |
Manufacturer number | 588430 T101B |