• The item cannot be ordered due to missing prices.

Jigsaw blades set, 25-piece, Designation: T144D

Article no.: 588425 T144D

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood
  • Worktop thickness (softwood): 5-50
  • Type of cutting: quick straight cutting (coarse); Plunge cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Tooth pitch 4 − 5.2 mm
Blade length 100 mm
Designation T144D
Suitability _T144D
optimised for material Wood
Worktop thickness (softwood) 5-50 mm
Type of cutting quick straight cutting (coarse); Plunge cutting
Number of blades 25
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588425 T144D
EAN / GTIN 4045197726728
Manufacturer number 588425 T144D

Application Table

Steel < 67 HRC
 
Carbide (HM)
 
Ti
 
wet maximum
 
dry
 

Description

Version:

Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank.
Progressive toothing combines easy start to the cut and rapid progress through the material.
Progressive toothing combines easy start to the cut and rapid progress through the material.

Supplied with:

25 pieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart