• The item cannot be ordered due to missing prices.

Jigsaw blades set T118A

Article no.: 588400 T118A

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (solid panel): 1-3
  • Type of cutting: straight cutting (fine)

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Saw blade material HSS
    Tooth pitch 1.1 − 1.5 mm
    Blade length 92 mm
    Designation T118A
    Suitability _T118A
    optimised for material Steel
    Sheet thickness (solid panel) 1-3 mm
    Type of cutting straight cutting (fine)
    Number of blades 5
    Type of product Jigsaw blade

    Identification numbers & Classifications

    Article number 588400 T118A
    EAN / GTIN 4045197158130
    Manufacturer number 588400 T118A

    Description

    Version:

    Jigsaw blades for metal. For mounting on a single-cam shank.
    Progressive tooth profile combines easy start to the cut (no jagging on thin material) and high rate of metal removal.

    Supplied with:

    5-piece

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart