• The item cannot be ordered due to missing prices.

Circular saw blade, metal, alternating teeth with bevel universal, Blade ⌀ D: 300mm

Article no.: 584095 300

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 300 mm
Bore ⌀ 30 mm
Drive holes number/⌀/pitch circle 2/10/60 and 2/11/63 and 2/12/64 and 2/7/42 mm
Suitable for material Metal
Number of teeth 60
Width of cut B 2.4 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 584095 300
EAN / GTIN 4045197220974
Manufacturer number 584095 300

Description

Version:

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding.

Application:

For circular, cross-cut, compound, and mitre saws.
Universal circular saw blade for cutting a wide range of materials such as steel flats and angle sections, aluminium and other non-ferrous metals. Flat teeth with bevel up to ⌀ 250 mm; alternating set with bevel from ⌀ 300 mm.

Note:

Further circular saw blades can be found in Group 17.

Downloads & documents

Compare with similar products

This article


Recommendations


Circular saw blade, metal, alternating teeth with bevel universal, Blade ⌀ D: 300mm

Circular saw blade, metal, alternating teeth with bevel universal, Blade ⌀ D: 300mm

Number of teeth 60 60 60 60
Width of cut B 2.4 mm 3.5 mm 2.8 mm 3.2 mm
Type of product Circular saw blade Circular saw blade Circular saw blade Circular saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart