{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade ⌀ D | 254 mm | |
Bore ⌀ | 30 mm | |
Drive holes number/⌀/pitch circle | 2/7/42 and 2/9.5/46.5 and 2/9/46 and 2/10/60 mm | |
Number of teeth | 80 | |
Width of cut B | 2.8 mm | |
Type of product | Circular saw blade |
Article number | 583920 254 | |
EAN / GTIN | 3165140796781 | |
Manufacturer number | 2608644112 |