{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade ⌀ D | 355 mm | |
Bore ⌀ | 25.4 mm | |
Number of teeth | 80 | |
Width of cut B | 2.6 mm | |
Type of product | Circular saw blade |
Article number | 583910 355 | |
EAN / GTIN | 3165140737753 | |
Manufacturer number | 2608643062 |