• The item cannot be ordered due to missing prices.

Spare saw blade, Blade length: 250mm

Article no.: 581735 250

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Blade length: 250

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 9
Blade length 250 mm
Type of product Hacksaw blade

Identification numbers & Classifications

Article number 581735 250
EAN / GTIN 4045197978080
Manufacturer number 581735 250

Description

Version:

Cross-cut saw with precise positioning of the trapezoidal teeth and a blade thickness of 0.9 mm. Tough thin layer coating for low friction and low tendency of sawdust to stick to it. Impulse-hardened teeth strip with teeth exactly set for long maintenance of sharpness and a straight cut.

Application:

Ideally suited for cutting across the grain. Quick and straight cutting with minimum deployment of force.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart