{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth version | Cross ground | |
TPI | 16 | |
Coating | Fluorine | |
Blade thickness | 0.6 mm | |
Blade length | 265 mm | |
Type of product | folding saw |
Article number |
581726 265
Copy |
|
EAN / GTIN |
4975364112538
Copy |
|
Manufacturer number |
JPR265FBR
Copy |
|
Manufacturer/responsible person | Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch |