• The item cannot be ordered due to missing prices.

Universal hand brush Waved brass wire 0.25 mm

Article no.: 575660

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Brass, waved
Bristle thickness 0.25 mm
Length of brush section H1 22 mm
Number of rows of bristles 2
Handle Two-component
Type of product Wire brush

Identification numbers & Classifications

Article number 575660
EAN / GTIN 4017359316603
Manufacturer number 18245142

Description

Version:

Strong, thin wire brush. 2 bristle rows, wire length 22 mm. Ergonomically designed two-component handle with finger grip and hole for hanging.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart