• The item cannot be ordered due to missing prices.

Universal hand brush Stainless steel wire smooth 0.35 mm

Article no.: 575650

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel, smooth
Bristle thickness 0.35 mm
Length of brush section H1 22 mm
Number of rows of bristles 2×13
Handle Two-component
Type of product Wire brush

Identification numbers & Classifications

Article number 575650
EAN / GTIN 4017359214497
Manufacturer number 18242142

Description

Version:

Strong, thin wire brush. 2 bristle rows, wire length 22 mm. Ergonomically designed two-component handle with finger grip and hole for hanging.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart