• The item cannot be ordered due to missing prices.

Wire hand brush Smooth steel wire 0.35 mm

Article no.: 575400

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel, smooth
Overall length L 310 mm
Bristle thickness 0.35 mm
Working length L3 150 mm
Length of brush section H1 32 mm
Type of product Wire brush

Identification numbers & Classifications

Article number 575400
EAN / GTIN 4017359139462
Manufacturer number 13610342

Description

Version:

Very robust hand brush similar to No. 575000, with 4 wire rows. Length of brush section 150 mm, wire length 32 mm, overall length approx. 310 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart