{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Base body width | 40 mm | |
Overall length L | 290 mm | |
Bristle thickness | 0.35 mm | |
Working length L3 | 140 mm | |
Length of brush section H1 | 25 mm | |
Number of rows of bristles | 5 | |
Base body material | Wood | |
Type of product | Wire brush |
Article number | 575200 5 | |
EAN / GTIN | 4017359074725 | |
Manufacturer number | 10465042 |