• The item cannot be ordered due to missing prices.

Wire hand brush Waved brass wire 0.25 mm, Number of rows of bristles: 3

Article no.: 575100 3

Select article variation and quantity

Number of rows of bristles Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Brass wire
Base body width 30 mm
Overall length L 290 mm
Bristle thickness 0.25 mm
Working length L3 140 mm
Length of brush section H1 25 mm
Number of rows of bristles 3
Base body material Wood
Type of product Wire brush

Identification numbers & Classifications

Article number 575100 3
EAN / GTIN 4017359074794
Manufacturer number 10743042

Description

Version:

Curved wooden body with two holes for hanging. Length of brush section 140 mm, wire length 25 mm, overall length approx. 290 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart