{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 20 mm | |
maximum speed | 20,000 min-1 | |
Type of product | End brush |
Article number | 574795 12 | |
EAN / GTIN | 4017359029015 | |
Manufacturer number | 451362 |