• The item cannot be ordered due to missing prices.

Wheel brush with shank micro-abrasive SiC 120 grit, Brush ⌀ D1× bristle width L1: 30X6mm

Article no.: 574440 30X6

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Brush ⌀ D1 30 mm
Length of brush section H1 6 mm
Shank ⌀ Ds 6 mm
recommended speed 6,000 min-1
maximum speed 15,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574440 30X6
EAN / GTIN 4017359111345
Manufacturer number 413841

Description

Version:

Abrasive nylon strands with silicon carbide, crimped into steel sleeve; shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
Wet and dry fine rubbing down of aluminium, steel, stainless steel and plastics. Maximum operating temperature 80 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart