• The item cannot be ordered due to missing prices.

Wheel brush with shank Stainless steel wire 0.30 mm, Brush ⌀ D1× bristle width L1: 70X10mm

Article no.: 574225 70X10

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 70 mm
Bristle thickness 0.3 mm
Bristle width L1 10 mm
Length of brush section H1 19 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 15,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574225 70X10
EAN / GTIN 4067263934714
Manufacturer number 574225 70X10

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart