{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit | 50 | |
Brush ⌀ D1 | 150 mm | |
Brush width | 12 mm | |
Manufacturer's designation | BB-ZB | |
Colour | green | |
maximum speed | 6,000 min-1 | |
Type of product | Wheel brush |
Article number | 573565 50 | |
EAN / GTIN | 048011276052 | |
Manufacturer number | 27605N |