{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit | 220 | |
Brush ⌀ D1 | 76 mm | |
Brush width | 10 mm | |
Shank ⌀ Ds | 6 mm | |
Manufacturer's designation | BB-ZS | |
Colour | red | |
maximum speed | 10,000 min-1 | |
Type of product | Wheel brush |
Article number | 573550 220 | |
EAN / GTIN | 54046719316378 | |
Manufacturer number | 7000078178 |