• The item cannot be ordered due to missing prices.

Cup brush Steel wire 0.35 mm, Brush ⌀ D1: 80mm

Article no.: 573005 80

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 85 mm
Type of product Cup brush

Identification numbers & Classifications

Article number 573005 80
EAN / GTIN 4067263906797
Manufacturer number 573005 80

Description

Version:

Waved wire firmly crimped into the steel body. For use on angle grinders and on stationary machines.
With M14 internal thread.

Application:

Very well suited for brushing surfaces, deburring, removing rust, polishing, removing paint, primer, varnish, scale etc.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart