{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | X-LOCK | |
Brush material | Steel wire | |
Brush ⌀ D1 | 65 mm | |
Bristle thickness | 0.5 mm | |
Length of brush section H1 | 22 mm | |
Safety support ring | no | |
maximum speed | 12,500 min-1 | |
Type of product | Cup brush |
Article number | 572110 65X-LOCK | |
EAN / GTIN | 4007220119532 | |
Manufacturer number | 4007220119532 |
This article |
Recommendations |
|||
---|---|---|---|---|
Cup brush X-LOCK, steel wire 0.50 mm, Brush ⌀×thread: 65X-LOCKmm |
||||
Length of brush section H1 | 22 mm | 20 mm | 20 mm | 20 mm |
Brush material | Steel wire | Steel wire | Steel wire | Steel wire |
Bristle thickness | 0.5 mm | 0.35 mm | 0.5 mm | 0.5 mm |
Brush ⌀ D1 | 65 mm | 65 mm | 65 mm | 65 mm |
maximum speed | 12,500 min-1 | 12,500 min-1 | 12,500 min-1 | 12,500 min-1 |
Safety support ring | no | no | no | no |
Type of product | Cup brush | Cup brush | Cup brush | Cup brush |